missing translation for 'onlineSavingsMsg'
Learn More

Black Stallion™ Premium Grain Kidskin Leather TIG Welder's Gloves with DragPatch™ - Gauntlet Cuff

Catalog No. 19133807
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19133807 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19133807 Supplier Black Stallion™ Supplier No. 25K

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Supple and thin premium kidskin leather ensures tactile control, with exclusive DragPatch™ reinforcement for additional insulation and abrasion resistance.

  • Premium grain kidskin leather ensures hand and finger control
  • DragPatch™ reinforcement offers additional abrasion resistance and insulation
  • Aramid Fiber stitching provides spark and abrasion resistance
  • Gloves are unlined for increased dexterity
  • Ideal protection for TIG Welding applications

Specifications

Color White
Grade Premium
Material Grain Kidskin Leather
Size Large
For Use With (Application) TIG Welding
Glove Cuff Color Orange
Glove Cuff Style Gauntlet
Series 25K
Thumb Style Straight
Length (English) Cuff 4.5 in.
Length (Metric) Cuff 11.4 cm
Show More Show Less