missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Reusable Silica Gel Desiccant Bag

Catalog No. 01259109
Change view
Click to view available options
Capacity (Metric):
350 g
500 g
1000 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01259109 350 g
01259110 500 g
01259111 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01259109 Supplier Bel Art™ Supplier No. F420450350
Get Up to $500 in Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Convenient, easy to handle packs filled with moisture absorbing silica gel beads are available in multiple sizes to fit most desiccators.

  • Durable microfiber bag securely contains beads eliminating the risk of leakage and is unaffected by moisture
  • Indicator dot changes from blue when dry to pink when moist to easily identify when recharging is needed
  • Saturated gel can be regenerated by microwaving bag for 6 minutes
  • May be regenerated repeatedly without degradation
  • Arrives individually sealed in moisture-proof pouch
  • Available in multiple sizes to fit most desiccators

Specifications

Diameter (Metric) Outer 5 cm
Description Durable Microfiber Pouch
Material Silica Gel
Height (Metric) 19 cm
Height (English) 7.5 in.
Width (Metric) 5 cm
Width (English) 2 in.
Length (Metric) 10 cm
Length (English) 4 in.
Capacity (Metric) 350 g
Capacity (English) 0.75 lb.
Product Type Desiccant Bag
Show More Show Less