missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Class A Volumetric Pipets

Catalog No. 136502f
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
12 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
200 mL
Type:
Serialized Volumetric Pipet
Volumetric Pipet
Min. Flow Time:
10 sec.
15 sec.
25 sec.
30 sec.
5 sec.
8 sec.
Accuracy:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.16 mL
44 product options available for selection
Product selection table with 44 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Type Min. Flow Time Accuracy
136502F 5 mL Volumetric Pipet 8 sec. ±0.01 mL
136503J 8 mL Serialized Volumetric Pipet 10 sec. ±0.02 mL
136503X 12 mL Serialized Volumetric Pipet 25 sec. ±0.02 mL
136502S 50 mL Volumetric Pipet 25 sec. ±0.05 mL
136503B 1 mL Serialized Volumetric Pipet 8 sec. ±0.006 mL
136503C 2 mL Serialized Volumetric Pipet 8 sec. ±0.006 mL
136503V 100 mL Serialized Volumetric Pipet 30 sec. ±0.08 mL
136502L 10 mL Volumetric Pipet 15 sec. ±0.02 mL
136502X 12 mL Volumetric Pipet 25 sec. ±0.02 mL
136502W 200 mL Volumetric Pipet 30 sec. ±0.16 mL
136503S 50 mL Serialized Volumetric Pipet 25 sec. ±0.05 mL
136503F 5 mL Serialized Volumetric Pipet 8 sec. ±0.01 mL
136502R 40 mL Volumetric Pipet 25 sec. ±0.05 mL
136502B 1 mL Volumetric Pipet 8 sec. ±0.006 mL
136503H 7 mL Serialized Volumetric Pipet 10 sec. ±0.01 mL
136503K 9 mL Serialized Volumetric Pipet 10 sec. ±0.02 mL
136502U 100 mL Volumetric Pipet 30 sec. ±0.08 mL
136502K 9 mL Volumetric Pipet 10 sec. ±0.02 mL
136502A 0.5 mL Volumetric Pipet 5 sec. ±0.006 mL
136503W 200 mL Serialized Volumetric Pipet 30 sec. ±0.16 mL
136502T 75 mL Volumetric Pipet 30 sec. ±0.08 mL
136502M 15 mL Volumetric Pipet 25 sec. ±0.03 mL
136502D 3 mL Volumetric Pipet 8 sec. ±0.01 mL
136502E 4 mL Volumetric Pipet 8 sec. ±0.01 mL
136503R 40 mL Serialized Volumetric Pipet 25 sec. ±0.05 mL
136503L 10 mL Serialized Volumetric Pipet 15 sec. ±0.02 mL
136503T 75 mL Serialized Volumetric Pipet 30 sec. ±0.08 mL
136502Y 2.5 mL Volumetric Pipet 8 sec. ±0.006 mL
136502C 2 mL Volumetric Pipet 8 sec. ±0.006 mL
136503Q 30 mL Serialized Volumetric Pipet 25 sec. ±0.03 mL
136502P 25 mL Volumetric Pipet 25 sec. ±0.03 mL
136502N 20 mL Volumetric Pipet 25 sec. ±0.03 mL
136502Q 30 mL Volumetric Pipet 25 sec. ±0.03 mL
136502G 6 mL Volumetric Pipet 10 sec. ±0.01 mL
136502H 7 mL Volumetric Pipet 10 sec. ±0.01 mL
136503D 3 mL Serialized Volumetric Pipet 8 sec. ±0.01 mL
136503M 15 mL Serialized Volumetric Pipet 25 sec. ±0.03 mL
136502J 8 mL Volumetric Pipet 10 sec. ±0.02 mL
136503E 4 mL Serialized Volumetric Pipet 8 sec. ±0.01 mL
136503Y 2.5 mL Serialized Volumetric Pipet 8 sec. ±0.006 mL
136503P 25 mL Serialized Volumetric Pipet 25 sec. ±0.03 mL
136503A 0.5 mL Serialized Volumetric Pipet 5 sec. ±0.006 mL
136503N 20 mL Serialized Volumetric Pipet 25 sec. ±0.03 mL
136503G 6 mL Serialized Volumetric Pipet 10 sec. ±0.01 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 44 options available.
44 options
Catalog No. 136502F
Only null left

Available in either standard or serialized models.

  • Borosilicate glass
  • Volume accuracy marked on each pipet
  • Permanent amber markings
  • Tuf-Temp™–treated tempered tips reduce chipping

Order Info

All pipets are available as PersonaPet™ personalized pipets.

Specifications

Accuracy ±0.01 mL
Calibrated Yes
Certifications/Compliance ASTM E969-95
Class A
Material Borosilicate Glass
Graduated Yes
Graduation Color Amber
Min. Flow Time 8 sec.
Tip Style Tuf-Temp™ treated
Volume (English) 0.17 oz.
Color White
Volume (Metric) 5 mL
Type Volumetric Pipet
Disposable Reusable
Show More Show Less