missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Class A Volumetric Pipets
GREENER_CHOICE

Catalog No. 1364650
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
15 mL
20 mL
25 mL
Tolerance:
±0.01 mL
±0.02 mL
±0.03 mL
Type:
Serialized Volumetric Pipet
Volumetric Pipet
Color:
Black
Blue
Green
Orange
Red
White
Yellow
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tolerance Type Color
1364650 3 mL ±0.01 mL Serialized Volumetric Pipet Black
1364654 7 mL ±0.01 mL Serialized Volumetric Pipet Green
1364656 9 mL ±0.02 mL Serialized Volumetric Pipet Black
1364641 6 mL ±0.01 mL Volumetric Pipet Orange
1364633 10 mL ±0.02 mL Volumetric Pipet Red
1364657 10 mL ±0.02 mL Serialized Volumetric Pipet Red
1364643 8 mL ±0.02 mL Volumetric Pipet Blue
1364655 8 mL ±0.02 mL Serialized Volumetric Pipet Blue
1364638 3 mL ±0.01 mL Volumetric Pipet Black
1364659 20 mL ±0.03 mL Serialized Volumetric Pipet Yellow
1364648 1 mL ±0.01 mL Serialized Volumetric Pipet Blue
1364660 25 mL ±0.03 mL Serialized Volumetric Pipet Blue
1364653 6 mL ±0.01 mL Serialized Volumetric Pipet Orange
1364632 1 mL ±0.01 mL Volumetric Pipet Blue
1364636 20 mL ±0.03 mL Volumetric Pipet Yellow
1364639 4 mL ±0.01 mL Volumetric Pipet Red
1364652 5 mL ±0.01 mL Serialized Volumetric Pipet White
1364649 2 mL ±0.01 mL Serialized Volumetric Pipet Orange
1364635 2 mL ±0.01 mL Volumetric Pipet Orange
1364651 4 mL ±0.01 mL Serialized Volumetric Pipet Red
1364634 15 mL ±0.03 mL Volumetric Pipet Green
1364658 15 mL ±0.03 mL Serialized Volumetric Pipet Green
1364642 7 mL ±0.01 mL Volumetric Pipet Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options

Do not pipet by mouth. Use mechanical pipetting device.

Catalog No. 1364650 Supplier Corning™ Supplier No. 7103C3

Do not pipet by mouth. Use mechanical pipetting device.

Borosilicate-glass with fire-polished top and tip manufactured and calibrated To Contain(TC) and To Deliver(TD)

Calibrated to Class A tolerances in accordance with ASTM E-542 and ASTM E-969. Each pipet is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. These precision pipets are manufactured and calibrated “To Contain” (bottom line) and “To Deliver” (top line) to specifications for Class A volumetric ware. Sizes 1 mL through 25 mL are color-coded with colored graduations enameled onto the glass.

Do not pipet by mouth. We suggest using a mechanical pipetting device.

Tested and calibrated in an ISO/IEC 17025 certified laboratory.

Certifications

NIST traceable

Compliance

Calibrated To Contain (TC - bottom line) and To Deliver (TD - top line)

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM E542, ASTM E969, certificate of identification and capacity, NIST traceable
Class A
Material Borosilicate Glass
Sterility Non-sterile
Length (English) 14.01 in.
Tip Style Round
Tolerance ±0.01 mL
Volume (English) 0.1 oz.
Color Black
Volume (Metric) 3 mL
Length (Metric) 35.6 cm
Type Serialized Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Mechanical Pipetting Device
Show More Show Less