missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Class A Volumetric Pipets
GREENER_CHOICE

Catalog No. 1364636
Change view
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
1 mL
10 mL
15 mL
2 mL
20 mL
25 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
Tolerance:
±0.01 mL
±0.02 mL
±0.03 mL
Type:
Serialized Volumetric Pipet
Volumetric Pipet
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Catalog No. Volume (Metric) Tolerance Type Color
1364636 20 mL ±0.03 mL Volumetric Pipet Yellow
1364650 3 mL ±0.01 mL Serialized Volumetric Pipet Black
1364654 7 mL ±0.01 mL Serialized Volumetric Pipet Green
1364656 9 mL ±0.02 mL Serialized Volumetric Pipet Black
1364641 6 mL ±0.01 mL Volumetric Pipet Orange
1364633 10 mL ±0.02 mL Volumetric Pipet Red
1364657 10 mL ±0.02 mL Serialized Volumetric Pipet Red
1364643 8 mL ±0.02 mL Volumetric Pipet Blue
1364655 8 mL ±0.02 mL Serialized Volumetric Pipet Blue
1364638 3 mL ±0.01 mL Volumetric Pipet Black
1364659 20 mL ±0.03 mL Serialized Volumetric Pipet Yellow
1364648 1 mL ±0.01 mL Serialized Volumetric Pipet Blue
1364660 25 mL ±0.03 mL Serialized Volumetric Pipet Blue
1364653 6 mL ±0.01 mL Serialized Volumetric Pipet Orange
1364632 1 mL ±0.01 mL Volumetric Pipet Blue
1364639 4 mL ±0.01 mL Volumetric Pipet Red
1364652 5 mL ±0.01 mL Serialized Volumetric Pipet White
1364649 2 mL ±0.01 mL Serialized Volumetric Pipet Orange
1364635 2 mL ±0.01 mL Volumetric Pipet Orange
1364651 4 mL ±0.01 mL Serialized Volumetric Pipet Red
1364634 15 mL ±0.03 mL Volumetric Pipet Green
1364658 15 mL ±0.03 mL Serialized Volumetric Pipet Green
1364642 7 mL ±0.01 mL Volumetric Pipet Green
23 options

Do not pipet by mouth. Use mechanical pipetting device.

Catalog No. 1364636

Supplier: Corning™ C710320

Only null left

Do not pipet by mouth. Use mechanical pipetting device.

Borosilicate-glass with fire-polished top and tip manufactured and calibrated To Contain(TC) and To Deliver(TD)

Calibrated to Class A tolerances in accordance with ASTM E-542 and ASTM E-969. Each pipet is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. These precision pipets are manufactured and calibrated “To Contain” (bottom line) and “To Deliver” (top line) to specifications for Class A volumetric ware. Sizes 1 mL through 25 mL are color-coded with colored graduations enameled onto the glass.

Do not pipet by mouth. We suggest using a mechanical pipetting device.

Tested and calibrated in an ISO/IEC 17025 certified laboratory.

Certifications

NIST traceable

Compliance

Calibrated To Contain (TC - bottom line) and To Deliver (TD - top line)

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM E542, ASTM E969
Class A
Material Borosilicate Glass
Sterility Non-sterile
Length (English) 20.31 in.
Tip Style Round
Tolerance ±0.03 mL
Volume (English) 0.68 oz.
Color Yellow
Volume (Metric) 20 mL
Length (Metric) 51.6 cm
Type Volumetric Pipet
Disposable Reusable
For Use With (Equipment) Mechanical Pipetting Device
Show More Show Less