missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Reusable Barrier Lab Coats
Specialized lab coats provide optimal fluid resistance. High-density construction protects from permeability.
Supplier: CritiCore Protective Wear 12L16403BARI016XLWHT
Description
- 100% polyester fluid-resistant front and sleeves
- Quick-release snap front closure
- Two front pockets and one left breast pocket
- Side seam openings for pants pocket access
- Splash Resistant Polyester front and sleeves
- Breathable PolyCotton back panel for ventilation
- Industrial launderable
- Can be used as part of an OSHA Compliance Plan
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Knit | |
| Non-sterile | |
| Full-length | |
| Fluid-Resistant Barrier Front, Poly 65 Cotton 35 Back | |
| Yes |
| 6X-Large | |
| Polycotton | |
| Snaps | |
| Reusable | |
| Fluids | |
| 3 | |
| Mandarin | |
| Healthcare, Dental, Laboratory, Medical, Veterinary |