missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Retro Reflective All-weather Labels

Catalog No. 17012112
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 6.10 m (L)
19.05 mm (W) x 6.10 m (L)
25.40 mm (W) x 6.10 m (L)
38.10 mm (W) x 6.10 m (L)
Color:
White
Yellow
For Use With (Equipment):
BMP41, BMP51, BMP53, M511, M410, M510
BMP51, BMP53, M511, M510
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color For Use With (Equipment)
17012112 12.70 mm (W) x 6.10 m (L) White BMP41, BMP51, BMP53, M511, M410, M510
17012236 12.70 mm (W) x 6.10 m (L) Yellow BMP41, BMP51, BMP53, M511, M410, M510
17012305 19.05 mm (W) x 6.10 m (L) White BMP41, BMP51, BMP53, M511, M410, M510
17012294 19.05 mm (W) x 6.10 m (L) Yellow BMP41, BMP51, BMP53, M511, M410, M510
17012340 25.40 mm (W) x 6.10 m (L) White BMP51, BMP53, M511, M510
17012323 25.40 mm (W) x 6.10 m (L) Yellow BMP51, BMP53, M511, M510
17012290 38.10 mm (W) x 6.10 m (L) White BMP51, BMP53, M511, M510
17012223 38.10 mm (W) x 6.10 m (L) Yellow BMP51, BMP53, M511, M510
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17012112 Supplier Brady™ Supplier No. M4C500584
Only null left

Increase safety and visibility with the B-584 highly-reflective label material. Print labels almost anywhere high visibility is needed with a compact Brady™ handheld label printer.

  • Ideal for safety applications such as on personnel, fire suppression equipment, and first aid cabinets or anywhere extra visibility is required
  • Resistant to abrasions, weather, solvents and extreme temperatures
  • Pressure-sensitive acrylic adhesive withstands prolonged exposure to tough conditions
  • Able to withstand outdoor conditions for 4 to 6 years on average

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Continuous
Material Plastic
Printable Sides Top
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling;Facility identification;General identification;Safety identification
For Use With (Equipment) BMP41, BMP51, BMP53, M511, M410, M510
Min. Operating Temperature (Metric) -40°C
Model M4C-500-584
No. per Pack 1 Label(s) / Box
Quantity 1
Size 12.70 mm (W) x 6.10 m (L)
Temperature Range (English) -40°F to 158°F
Temperature Range (Metric) -40°C to 70°C
Thickness (English) 0.0055 in
Thickness (Metric) 0.14 mm
Dimensions (L x W) 12.70 mm (W) x 6.10 m (L)
Length (English) 20 ft.
Length (Metric) 6.10 m
Width (English) 0.5 in
Width (Metric) 12.70 mm
Width (English) Printable Area 12.70 mm
Height (English) Printable Area 0.5 in.
Alternate Part Number M4C-500-584
Show More Show Less