missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RET Control-Visc Magnetic Hot Plate Stirrer

Catalog No. 01183231
Change view
Click to view available options
Capacity:
5 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01183231 5 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183231 Supplier IKA™ Supplier No. 5030001
Only null left

Newly designed, economic magnetic stirrer with heating.

  • BNC socket for connection of a pH electrode
  • Adjustable temperature control mode: rapid heating and very accurate temperature control
  • Dual sensor for simultaneous control of heat transfer fluid temperature and medium temperature
  • Timer and countdown functions
  • Display of viscosity change trend
  • Detached magnet detection
  • Intermittent operation
  • Several modes of operation available
  • Safety circuit adjustable from 50 to 380°C
  • Transparent protective cover included
  • Error code display for easy troubleshooting
  • Exact temperature and speed adjustment by means of digital display; even when function switched off
  • Suitable for unsupervised operation
  • Sealed casing (IP 42) ensures a long service life

Specifications

Speed 50 to 1700 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Capacity 5 kg
Display TFT
Shape Square
Voltage 115 V
Wattage 650 W
Dimensions (L x W x H) 270 x 160 x 85 mm (10.6 x 6.3 x 3.3 in.)
Height (English) 3.3 in.
Height (Metric) 85 mm
Length (English) 10.6 in.
Length (Metric) 270 mm
Width (English) 6.3 in.
Width (Metric) 160 mm
Frequency 50/60 Hz
Includes USB interface, RS 232 interface and connection for ext. temp. sensor (PT100/PT1000, dual sensor)
Material Technical enamel (plate)
Model RET
Temperature Range (Metric) 0°C to 340°C
Type Magnetic Stirrer
Show More Show Less