missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RET Control-Visc Hot Plate Stirrer

Catalog No. 01183230
Change view
Click to view available options
Plug Type:
US 3-prong
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
01183230 US 3-prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183230 Supplier IKA™ Supplier No. 5020001
Get a Magnetic Stirrer with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stirring Range: 50 to 1700 rpm; Shape: Round; Size: 5.3 in. dia.

  • BNC socket for connection of a pH electrode
  • Adjustable temperature control mode: rapid heating and very accurate temperature control
  • Dual sensor for simultaneous control of heat transfer fluid temperature and medium temperature
  • Timer and countdown functions
  • Display of viscosity change trend
  • Detached magnet detection
  • Intermittent operation
  • Several modes of operation available
  • Safety circuit adjustable from 50 to 380°C
  • Transparent protective cover included
  • Error code display for easy troubleshooting
  • Exact temperature and speed adjustment by means of digital display; even when function switched off
  • Suitable for unsupervised operation
  • Sealed casing (IP 42) ensures a long service life

Specifications

Top Plate Material Stainless Steel
Voltage 115 V
Includes Ret control-visc, PT 100.70 Temperature sensor, IKAFLON™ 30 and 40 Magnetic stirring bar, Screw Driver, H 104 Cover for Ret control, USB Cable - USB A to Micro-B (2m).
Safety Features Automatic switch-off of the heating function, Safety Circuit adjustable (50 to 380°), Dual Sensor for control of heat transfer fluid and medium temperature, adjustable temperature control mode.
Stirring Features Magnetic stirrer with heating and integrated weighing function
Model RET
Length (English) 10.6 in.
Size 135 mm dia.
Height (Metric) 85 mm
Temperature (Metric) Ambient to 340°C
Ambient Temperature 5°C to 40°C
Height (English) 3.3 in.
Frequency 50/60 Hz
Width (Metric) 160 mm
Length (Metric) 270 mm
Width (English) 6.3 in.
Wattage 650 W
Weight (Metric) 2.7 kg
Type Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type US 3-prong
No. of Positions 1
Max. Container Size 20 L
Stirring Range 50 to 1700 rpm
Warranty 3 Years
Dimensions (L x W x H) 270 x 160 x 85 mm (10.6 x 6.3 x 3.3 in.)
Certifications/Compliance None
Display TFT
Diameter (Metric) 5.3 in.
Show More Show Less