missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RET Basic Magnetic Stirring Hotplate

Set exact temperature and speed setting via digital display, even when switched off. RET Basic Magnetic Stirring Hotplate includes a wide speed range from 0/50 to 1700 rpm and integrated temperature control. Hot top indicator warns to prevent burns.

Supplier:  IKA™ 3622001

Catalog No. 01183229


Only null left

Description

Description

  • Wide speed range from 0/50 to 1700 rpm
  • Integrated temperature control
  • Incl. PT 1000 temperature sensor (PT 1000.60)
  • Exact temperature and speed setting via digital display, even when switched off
  • Set safety temperature limit displayed digitally
  • Hot Top indicator >> hot surface warning to prevent burns!
  • Digital error code display
  • With adjustable safety circuit of heating plate temperature (50 to 380 °C)
  • Safety magnetic stirrer with heating, suitable for unsupervised operation
  • Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
  • High level of safety thanks to improved heat control technology
  • Enclosed assembly (IP 42) guarantees long service life
  • Very broad temperature range (RT - 340 °C)
  • Extremely fast heating times Electronic speed control
  • High magnetic adhesion
  • Incl. protection cover H 100
Specifications

Specifications

Stainless Steel
PT1000 temperature sensor and protective cover
RET Basic
95 mm
5°C to 40°C
50/60 Hz
270 mm
630 W
Stirring Hotplate
1
50 to 1700 rpm
LED
115 V
Turning Knob
10.6 in.
Ambient to 340°C
3.7 in.
160 mm
6.3 in.
2.5 kg
Round
20 L
270 x 160 x 95 mm (10.6 x 6.3 x 3.7 in.)
135 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions