missing translation for 'onlineSavingsMsg'
Learn More

Male Pipe to Valco™ Internal Adapter Connector from Restek™

Catalog No. 06710524
Encompass
Change view
Click to view available options
Thread Size:
0.25mm bore
0.75 bore
0.75mm bore
Description:
Internal Cross
Internal Tee
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size Description
06710524 0.25mm bore Internal Cross
06710522 0.25mm bore Internal Tee
06710523 0.75mm bore Internal Tee
06710526 0.75 bore Internal Cross
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06710524 Supplier Chromatographic Supplier No. RK 20156
Only null left

For use with 1/16 in. O.D. tubing.

  • 300 series stainless steel
  • Includes stainless steel ferrules
  • Zero-Dead-Volume Valco Internal Tee connects three lines
  • Zero-Dead-Volume Valco Internal Cross connects four lines
  • Union Bore: 0.25mm

Specifications

Type Cross
Diameter (Metric) Inner 0.25 mm
Thread Size 0.25mm bore
Description Internal Cross