missing translation for 'onlineSavingsMsg'
Learn More

Restek™ 54-Piece Tool Kit DFS Item

Set comes with screwdrivers, pliers, wrenches, sockets, scissors, clamps, and more.

Supplier:  Restek™ RK23004

Catalog No. 06712113


Only null left

Includes:
  • Extension blade: 4 in.
  • Handle, driver blades (2): 3 1/8 in.; 4 1/4 in.
  • Hemostat: 6 in.
  • Hexdriver blades (9): .050 in., 1/16 in., 5/64 in., 3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 3/16 in.
  • Knife: precision
  • Nutdriver blades (10): 1/2 in., 3/16 in., 7/32 in., 1/4 in., 9/32 in., 5/16 in., 11/32 in., 3/8 in., 7/16 in., 1/8 in.
  • Penlight: w/batteries
  • Pliers (2): groove joint, 7 in.; long nose, 6 1/2 in.
  • Rule: 6 in.
  • Scissors: thinline
  • Screwdriver blades (6): Phillips - #0; #1; #2; slotted - 1/8 in., 3/16 in., 1/4 in.
  • Offset, ratchet screwdrivers (2): Phillips, pocket clip; slotted, pocket clip
  • Socket set (13pc.): 1/4 in.
  • Tape measure: 3.5m/21 ft.
  • Torx key: fold up set
  • Wrenches, adjustable (2): 4 in.; 8 in.
  • Zipper Case

Description

Description

  • Includes a durable, zippered, notebook-style carrying case for easy transport
Specifications

Specifications

54-Piece Tool Set
1 Kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions