missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-624 Capillary Columns

Catalog No. 06709288
Encompass
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06709288 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06709288 Supplier Restek™ Supplier No. RK 10968 124
Only null left

  • Crossbond™ 6% cyanopropylphenyl/94% dimethyl polysiloxane
  • Can be used with GC/MS system or PID in tandem with ELCD
  • Excellent separation of the early-eluting gases

Specifications

Stationary Phase Rtx™-624
Diameter (Metric) Inner 0.25 mm
USP Type G43
Max. Temperature 240°C
For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 1.4 μm
Temperature Range -20°C to +240°C
Film Thickness 1.4 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low to mid polar
Coating Fused Silica
Includes Integra guard column
Show More Show Less