missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Replacement Inlet Cross-Disk Seals for Agilent 6890 GCs
Ideal for high-flow split applications >500mL/min. on Agilent 5890 GCs.
$267.17 - $1,149.85
Specifications
| Type | Seal |
|---|---|
| Diameter (Metric) Inner | 0.8 mm |
| For Use With | Agilent 6890 GCs |
| Catalog Number | Mfr. No. | Material | Packaging Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Packaging Quantity | Price | Quantity & Availability | ||||
06717778
|
Restek™
RK 20475 |
Siltek | 2 Pack |
Pack of 2 Each for $270.55
|
|
||||
06717777
|
Restek™
RK 20474 |
Siltek | 10 Pack |
Pack of 10 Each for $1,149.85
|
|
||||
06717779
|
Restek™
RK 20476 |
Gold-plated | 10 Pack |
Pack of 10 Each for $1,138.64
|
|
||||
06717780
|
Restek™
RK 20477 |
Gold-plated | 2 Pack |
Pack of 2 Each for $267.17
|
|
||||
Description
- Siltek treatment provides enhanced inertness versus stainless steel
- All seals include washers
- I.D.: 0.8mm
Specifications
| Seal | |
| 0.8 mm | |
| Agilent 6890 GCs |