missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Replacement Combination Vacuum/Pressure Gauges
2 in. vacuum/pressure gauges
$485.94 - $487.28
Specifications
| Product Type | Vacuum/Pressure Gauge |
|---|---|
| For Use With (Equipment) | For canisters |
| Material | 316 Stainless Steel |
| Catalog Number | Mfr. No. | Pressure Range | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Pressure Range | Price | Quantity & Availability | |||||
06712153
|
Restek™
RK 24104 |
30 in. to 30 psig |
Each for $485.94
|
|
|||||
06712152
|
Restek™
RK 24100 |
30 in. to 15 psig |
Each for $487.28
|
|
|||||
06712154
|
Restek™
RK 24108 |
30 in. to 60 psig |
Each for $487.28
|
|
|||||
Description
- 316 stainless steel
- 1/8 in. NPT fitting
- Center back mount
Specifications
| Vacuum/Pressure Gauge | |
| For canisters | |
| 316 Stainless Steel |