missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Reducing Ferrules: Vespel™/Graphite

Catalog No. 06717654
Encompass
Change view
Click to view available options
Diameter (English) Inside:
0.015 in.
0.019 in.
0.0314 in.
Size (English) Fitting:
0.125 in.
0.25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inside Size (English) Fitting
06717654 0.019 in. 0.125 in.
06717624 0.0314 in. 0.125 in.
06717625 0.0314 in. 0.25 in.
06717653 0.015 in. 0.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06717654 Supplier Restek™ Supplier No. RK 20255

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available in graphite or Vespel/graphite material.

  • VG2, 60% Vespel/40% graphite blend offers the best combination of sealing and ease of workability
  • Seal with minimal torque, reusable, and preferred for vacuum and high-pressure uses
  • Stable to 400°C
  • Recommended for mass spec transfer lines

Specifications

Material Graphite, Vespel
For Use With (Equipment) Fits Column I.D. 0.32 mm
Temperature (English) Max. 752°F
Temperature (Metric) Max 400°C
Diameter (English) Inside 0.019 in.
Size (English) Fitting 0.125 in.
Size (Metric) Fitting 0.317 cm
Type Reducing Ferrule
Diameter (Metric) Inside 0.05 cm