missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Reducing Ferrules: Vespel™/Graphite
Description
- VG2, 60% Vespel/40% graphite blend offers the best combination of sealing and ease of workability
- Seal with minimal torque, reusable, and preferred for vacuum and high-pressure uses
- Stable to 400°C
- Recommended for mass spec transfer lines
Specifications
Specifications
| Material | Graphite, Vespel |
| For Use With (Equipment) | Fits Column 0.25 mm |
| Temperature (English) Max. | 752°F |
| Temperature (Metric) Max | 400°C |
| Diameter (English) Inside | 0.015 in. |
| Size (English) Fitting | 0.125 in. |
| Type | Reducing Ferrule |
| Size (Metric) Fitting | 0.317 cm |
| Diameter (Metric) Inside | 0.04 cm |