missing translation for 'onlineSavingsMsg'
Learn More

Restek™ PTFE Tubing

Catalog No. p-2385453
Encompass
Change view
Click to view available options
Diameter (English) Inner:
0.063 in.
0.094 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
06712849 0.063 in.
06712850 0.094 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06712849 Supplier Restek™ Supplier No. RK 27845
Only null left

PTFE tubings ideal for mobile phase inlet lines.

  • Chemically inert
  • Use to 500psi (3,447 kPa) and 80°C
  • Length: 3m
  • O.D.: 1/8 in.

Specifications

Diameter (English) Outer 1/8 in.
Diameter (English) Inner 0.063 in.