missing translation for 'onlineSavingsMsg'
Learn More

Restek™ One-Piece Fused Silica Adaptor Ferrule

Catalog No. 06717601
Encompass
Change view
Click to view available options
Diameter (Metric) Inner Tubing:
0.01 to 0.025 cm
0.025 cm
0.032 cm
0.053 cm
Diameter (Metric) Outer Tubing:
<0.025 to 0.04 cm
0.025 to 0.04 cm
0.04 to 0.05 cm
0.05 to 0.08 cm
Size (Metric):
0.079 cm
0.158 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Tubing Diameter (Metric) Outer Tubing Size (Metric)
06717601 0.053 cm 0.05 to 0.08 cm 0.158 cm
06717597 0.032 cm 0.04 to 0.05 cm 0.079 cm
06717595 0.025 cm <0.025 to 0.04 cm 0.079 cm
06717600 0.032 cm 0.04 to 0.05 cm 0.158 cm
06717598 0.053 cm 0.05 to 0.08 cm 0.079 cm
06717599 0.01 to 0.025 cm 0.025 to 0.04 cm 0.158 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06717601 Supplier Restek™ Supplier No. RK 20144

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fused silica adaptor ferrules made from Valcon polyimide or virgin polyimide.

Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.

Specifications

Material Valcon Polyimide, Fused Silica
Temperature (English) Max. 662°F
Temperature (Metric) Max 350°C
Size (English) 0.0625 in.
Diameter (English) Outer Tubing 0.019 to 0.031 in.
Type Valco Adaptor Ferrule
Diameter (Metric) Outer Tubing 0.05 to 0.08 cm
Size (Metric) 0.158 cm
Diameter (Metric) Inner Tubing 0.053 cm
Diameter (English) Inner Tubing 0.02 in.