missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ One-Piece Fused Silica Adaptor Ferrule
Description
Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.
Specifications
Specifications
| Material | Virgin Polyimide |
| Diameter (English) Inner Tubing | 0.012 in. |
| Temperature (English) Max. | 662°F |
| Size (English) | 0.0625 in. |
| Diameter (Metric) Inner Tubing | 0.032 cm |
| Size (Metric) | 0.158 cm |
| Type | Valco Adaptor Ferrule |
| Diameter (Metric) Outer Tubing | 0.04 to 0.05 cm |
| Temperature (Metric) Max | 350°C |
| Diameter (English) Outer Tubing | 0.015 to 0.019 in. |