missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Nylon Tube Brushes and Pipe Cleaner
Description
- Brushes are 0.125 x 5 in., 0.188 x 5 in. and 0.25 x 6.25 in. (bristle dia. x L)
- Pipe cleaner is 30cm (1 ft.) long
Specifications
Specifications
| Type | Tool Set |
| For Use With (Application) | Remove Small Septum Fragments and Residue. |
| Includes | Nylon tube brushes and pipe cleaner |
| For Use With | Glass Inlet Liners |