missing translation for 'onlineSavingsMsg'
Learn More

Restek™ MicroPulse Pulse Dampers

Catalog No. p-3207233
Encompass
Change view
Click to view available options
Material:
PEEK
Stainless Steel
Pressure:
5000 psi
6000 psi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Pressure
06712785 Stainless Steel 6000 psi
06712786 PEEK 5000 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06712785 Supplier Restek™ Supplier No. RK 25238
Only null left

Compact unit can be placed almost anywhere

The MiniPulse pulse damper is ideal for applications where minimizing the total system volume is critical.

  • Compact unit
  • Small
  • 160μL dead volume at atmospheric pressure
  • Diameter: 2.5 x 1.5 in.

Specifications

Volume (Metric) 160 μL
Type Minipulse Pulse Dampener
Pressure 6000 psi
For Use With (Application) For Applications Where Minimizing The Total System Volume is Critical
Material Stainless Steel