missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Compact Ferrules: Vespel/Graphite

Catalog No. 06717659
Encompass
Change view
Click to view available options
Diameter (Metric) Inside:
0.04 cm
0.05 cm
0.08 cm
Quantity:
10/Pk.
50/Pk.
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Quantity
06717659 0.08 cm 50/Pk.
06710548 0.04 cm 10/Pk.
06710549 0.04 cm Each
06717647 0.05 cm 10/Pk.
06717658 0.08 cm 10/Pk.
06717648 0.05 cm 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06717659 Supplier Restek™ Supplier No. RK 20264

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Agilent™ 5890, 6890, and 6850 columns

Vespel/graphite blend.

Vespel™/Graphite Ferrules

  • 60%/40% blend, offering the best combination of sealing performance and ease of workability
  • Seal with minimal torque; preferred for vacuum and high-pressure uses such as GC/MS or other oxygen-sensitive detectors
  • Hard material does not deform easily and may require retightening after several temperature cycles
  • Reusable
  • Stable to 400°C (752°F)

Specifications

Material Graphite, Vespel
For Use With (Equipment) Agilent Gas Columns, Fits Column I.D. 0.45, 0.53 mm
Temperature (English) Max. 752°F
Diameter (English) Inside 0.0314 in.
Type Compact Ferrule
Temperature (Metric) Max 400°C
Quantity 50/Pk.
Diameter (Metric) Inside 0.08 cm