missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Compact Ferrules: Graphite

Catalog No. 06717652
Encompass
Change view
Click to view available options
Diameter (Metric) Inside:
0.04 cm
0.05 cm
0.08 cm
Quantity:
10/Pk.
50/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Quantity
06717652 0.08 cm 50/Pk.
06717650 0.04 cm 50/Pk.
06717649 0.04 cm 10/Pk.
06717651 0.08 cm 10/Pk.
06718350 0.05 cm 50/Pk.
06718349 0.05 cm 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06717652 Supplier Restek™ Supplier No. RK 20253
Only null left

For Agilent™ 5890, 6890, and 6850 columns

All-graphite.

100% Graphite Ferrules

  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges than conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)

Specifications

Material Graphite
For Use With (Equipment) Agilent Gas Columns, Fits Column I.D. 0.45, 0.53 mm
Temperature (English) Max. 842°F
Type Compact Ferrule
Diameter (English) Inside 0.0314 in.
For Use With (Application) Capillary
Temperature (Metric) Max 450°C
Quantity 50/Pk.
Diameter (Metric) Inside 0.08 cm