missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Compact Ferrules: Graphite
Description
All-graphite.
100% Graphite Ferrules
- High-density and contain no binders that can off-gas or absorb analytes
- With a smoother surface and cleaner edges than conventional graphite ferrules
- Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
- Stable to 450°C (842°F)
Specifications
Specifications
| Material | Graphite |
| For Use With (Equipment) | Agilent Gas Column, Fits Column 0.25, 0.28 mm |
| Temperature (Metric) Max | 450°C |
| Temperature (English) Max. | 842°F |
| For Use With (Application) | Capillary |
| Diameter (English) Inside | 0.015 in. |
| Type | Compact Ferrule |
| Quantity | 50/Pk. |
| Diameter (Metric) Inside | 0.04 cm |