missing translation for 'onlineSavingsMsg'
Learn More

Restek™ BTO™ Septa: With CenterGuide

Plasma coating eliminates sticking in the injection port

Supplier:  Restek™ RK 27087

Encompass

 View more versions of this product

Catalog No. 06802832


Only null left

Description

Description

  • Precision molding ensures consistent, accurate fit
  • Partial predrilled CenterGuide design
  • Preconditioned and ready to use
  • Packaged in ultraclean blister packs; 12.7mm and 17mm septa packaged in precleaned glass jars
  • Each batch GC-FID tested
  • Bleed and temperature optimized for demanding GC and GC-MS applications

Specifications

Chemical Identifiers

Plasma
GC and GC/MS AppliCatIons
400°C
Centerguide
752°F
Septum

Specifications

Septum
0.95 cm
GC and GC/MS AppliCatIons
0.37 in.
100/Pk.
752°F
Centerguide
Plasma
400°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions