missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ BTO™ Septa: With CenterGuide
Plasma coating eliminates sticking in the injection port
Supplier: Restek™ RK 27092
Description
- Precision molding ensures consistent, accurate fit
- Partial predrilled CenterGuide design
- Preconditioned and ready to use
- Packaged in ultraclean blister packs; 12.7mm and 17mm septa packaged in precleaned glass jars
- Each batch GC-FID tested
- Bleed and temperature optimized for demanding GC and GC-MS applications
Chemical Identifiers
| Plasma | |
| GC and GC/MS AppliCatIons | |
| 400°C |
| Centerguide | |
| 752°F | |
| Septum |
Specifications
| Septum | |
| GC and GC/MS AppliCatIons | |
| Centerguide | |
| Plasma | |
| 50/Pk. |
| 752°F | |
| 1.15 cm | |
| 400°C | |
| 0.45 in. |