missing translation for 'onlineSavingsMsg'
Learn More

Restek™ BTO™ Septa: With CenterGuide

Catalog No. 06802825
Encompass
Change view
Click to view available options
Diameter (Metric) Outer:
0.5 cm
0.9 cm
0.95 cm
1 cm
1.1 cm
1.15 cm
1.27 cm
1.7 cm
Quantity:
100/Pk.
50/Pk.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Quantity
06802825 1.1 cm 50/Pk.
06802826 1.15 cm 50/Pk.
06802821 0.5 cm 50/Pk.
06802824 1 cm 50/Pk.
06802823 0.95 cm 50/Pk.
06802822 0.9 cm 50/Pk.
06802827 1.27 cm 50/Pk.
06802828 1.7 cm 50/Pk.
06802831 0.9 cm 100/Pk.
06802834 1.1 cm 100/Pk.
06802832 0.95 cm 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06802825 Supplier Restek™ Supplier No. RK 27090

Plasma coating eliminates sticking in the injection port

  • Precision molding ensures consistent, accurate fit
  • Partial predrilled CenterGuide design
  • Preconditioned and ready to use
  • Packaged in ultraclean blister packs; 12.7mm and 17mm septa packaged in precleaned glass jars
  • Each batch GC-FID tested
  • Bleed and temperature optimized for demanding GC and GC-MS applications

Specifications

Type Septum
Temperature (English) Max. 752°F
Diameter (Metric) Outer 1.1 cm
For Use With (Application) GC and GC/MS AppliCatIons
Design Centerguide
Diameter (English) Outer 0.43 in.
Coating Plasma
Temperature (Metric) Max 400°C
Quantity 50/Pk.