missing translation for 'onlineSavingsMsg'
Learn More

Restek™ 8 mm Starburst Plugs for Shell Vials

Catalog No. 06718663
Encompass
Change view
Click to view available options
No. per Pack:
1000
200
Material (Liner):
Linerless
Silicone
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack Material (Liner)
06718663 1000 Silicone
06718658 200 Linerless
06718659 1000 Linerless
06718662 200 Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06718663 Supplier Restek™ Supplier No. RK 21774

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Secure samples with these plugs, created specifically for shell vials

  • Capacity: 1 mL
  • Style: WISP 96
  • Size: 8 x 40 mm
  • Material: Polyethylene

Specifications

Material (Liner) Silicone
Color Clear
Diameter (Metric) Outer 8 mm
Material Polyethylene
No. per Pack 1000
Height (Metric) 40 mm