missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 8 mm Starburst Plugs for Shell Vials
Secure samples with these plugs, created specifically for shell vials
Supplier: Restek™ RK 21770
Description
- Capacity: 1 mL
- Style: WISP 96
- Size: 8 x 40 mm
- Material: Polyethylene
Chemical Identifiers
| Clear | |
| 8 mm | |
| Polyethylene | |
| 40 mm |
Specifications
| Linerless | |
| 8 mm | |
| 1000 |
| Clear | |
| Polyethylene | |
| 40 mm |