missing translation for 'onlineSavingsMsg'
Learn More

Restek™ 8mm Conical Plugs for Shell Vials

Catalog No. 06718660
Encompass
Change view
Click to view available options
No. per Pack:
1000
200
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
06718660 200
06718661 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06718660 Supplier Restek™ Supplier No. RK 21771

Secure samples with these plugs, created specifically for shell vials

  • Capacity: 1.0mL
  • Style: WISP 96
  • Size: 8 x 40mm
  • Material: Polyethylene

Specifications

Color Clear
Diameter (Metric) Outer 8 mm
Material Polyethylene
No. per Pack 200
Closure Size 8 mm
Height (Metric) 40 mm