missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 2-Inch Vacuum Gauge
High-quality vacuum gauges with 316 stainless steel wetted surfaces
$496.51
Specifications
| Diameter (English) Inside | 2 in. |
|---|---|
| Display Type | Analog |
| Product Type | Vacuum Gauge |
| For Use With (Application) | For use with passive sampling kits |
| Includes | Stainless Steel wetted surfaces |
Description
It is recommended for use with passive sampling kits.
- -30 in. Hg to 0 in. Hg
- Rear mount
- Diameter: 2 in.
Specifications
| 2 in. | |
| Vacuum Gauge | |
| Stainless Steel wetted surfaces |
| Analog | |
| For use with passive sampling kits |