missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bio-Serv™ Rest Stops™ Enrichment Device, Certified
Description
- Offers paw relief from wire bottom floors
- Useful to place special needs diets or enrichment treats at cage level
- Made of transparent high temperature polycarbonate
- Autoclavable
- Cagewasher safe
- Certified (Contaminant screened)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Rest Stop |
| Color | Smoke Gray |
| Material | Polycarbonate |
| For Use With (Application) | Useful to place special needs diets or enrichment treats at cage level |
| Size | Large |
| Length (English) | 12 in. |
| Width (English) | 6 in. |