missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Rest Stops™ Enrichment Device, Certified

Catalog No. 14727025
Encompass
Change view
Click to view available options
Size:
Small
Large
Length (English):
3 in.
12 in.
Width (English):
3 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Width (English)
14727025 Small 3 in. 3 in.
14727026 Large 12 in. 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14727025 Supplier Bio-Serv™ Supplier No. K3391

Provides a comfortable resting area

  • Offers paw relief from wire bottom floors
  • Useful to place special needs diets or enrichment treats at cage level
  • Made of transparent high temperature polycarbonate
  • Autoclavable
  • Cagewasher safe
  • Certified (Contaminant screened)

Specifications

Autoclavable Autoclavable
Product Type Rest Stop
Color Smoke Gray
Material Polycarbonate
For Use With (Application) Useful to place special needs diets or enrichment treats at cage level
Size Small
Length (English) 3 in.
Width (English) 3 in.