missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Reservoir Bottles for Automatic Burette

Catalog No. 13688991
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13688991 Amber
13688990 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13688991 Supplier BRANDTECH™ BRAND™ Supplier No. BRT23320

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Spare 2000mL bottles for automatic burette manufactured of boro.3.3 glass.

  • Manufactured of boro 3.3 glass with a PP screw-cap and PE-LD pouring ring
  • Maximum operating temperature is 80°C (cleaning temperatures should not exceed 60°C)
  • Requires use of bottletop adapter - 33mm/STJ 29/32

Specifications

Color Amber
Capacity (Metric) 2000 mL
For Use With (Equipment) Automatic Burette
Material Borosilicate Glass
Type Reservoir Bottle