missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Research Grade Upright Microscope
GREENER_CHOICE

Catalog No. 03000007
Change view
Click to view available options
Head Style:
Seidentopf Binocular
Seidentopf Trinocular
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
03000007 Seidentopf Binocular
03000008 Seidentopf Trinocular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03000007
Only null left

Research Grade Upright Microscope provides exceptional quality for any lab

OPTICAL SYSTEM

  • Infinity optical system
  • Inward facing 5 position turret nosepiece w/ click stops
  • 4x, 10X, 40X, 100x(oil) Plan Achro objectives
  • 10X WF w/ 20mm FOV eyepiece

VIEWING HEAD

  • Siedentopf head with 45° incline and 360° rotation
  • Dual eyepiece diopter adjustment -8° to +5°
  • Interpupillary adjustment distance of 48 mm to 75 mm

FOCUSING

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.001 mm divisions
  • Moving range: 24 mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Double layer X/Y mechanical stage
  • Size: 142 mm x 132 mm
  • Movement Range: 75 mm x 50 mm

CONDENSER

  • Adjustable Abbe Condenser w/ filter holder
  • NA 1.25 with iris diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity

Specifications

Condenser Type Abbe Condenser NA1.25 with Diaphragm, Filter
Design Type Infinite Optical System
Eyepiece WF 10X/20 mm
Head Style Seidentopf Binocular
Lighting Type LED, Adjustable
Magnification Power 40X, 100X, 400X
Model Infinity Optical System
Objective Types Plan Achromatic
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
Material Brass, Glass, Aluminum, Plastic
Optical Design Infinity Optical System
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Electrical Requirements 110/220 V
Voltage 110/220 V
Frequency 50/60 Hz
Show More Show Less