missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Repositionable Multipurpose Vinyl Cloth Labels

Catalog No. 17012186
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 12.70 mm (H)
19.05 mm (W) x 12.70 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 19.05 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 31.75 mm (H)
25.40 mm (W) x 38.10 mm (H)
6.10 mm (W) x 4.88 m (L)
8.08 mm (W) x 4.88 m (L)
9.53 mm (W) x 6.10 m (L)
1 x 1.9 in.
For Use With (Equipment):
BMP41, BMP51, M511
BMP41;BMP51;BMP53;M511;M410;M510
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Format
17012186 12.70 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17012296 19.05 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17012188 25.40 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17012101 25.40 mm (W) x 19.05 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17012107 25.40 mm (W) x 25.40 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17012192 1 x 1.9 in. BMP41, BMP51, M511 Die-cut
17012177 25.40 mm (W) x 31.75 mm (H) BMP51;BMP53;M511;M510 Die-cut
17012282 25.40 mm (W) x 38.10 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17012348 6.10 mm (W) x 4.88 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous
17012145 8.08 mm (W) x 4.88 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous
17012173 9.53 mm (W) x 6.10 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 17012186 Supplier Brady™ Supplier No. M47498
Only null left

Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift™ series vinyl cloth label material. Print almost anywhere with a high-quality Brady™ handheld label printer.

  • Ideal for marking wires, cables, terminal blocks, wall plates
  • Constructed of tough coated vinyl cloth for resistance to extreme temperatures
  • Made with a strong rubber-based adhesive that can be cleanly removed and securely replaced on any clean, dry surface

Specifications

Certifications/Compliance UL Recognised Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Repositionable Rubber
Color White
Finish Semi-gloss
Format Die-cut
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labelling;Circuit board labelling;Component and equipment labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 240
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to 80°C
Thickness (English) 0.0073 in
Thickness (Metric) 0.185 mm
Wire Gauge 22 AWG - 16 AWG
Dimensions (L x W) 12.70 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 0.5 in
Width (Metric) 12.70 mm
Height (English) 0.5 in
Height (Metric) 12.70 mm
Alternate Part Number M4-7-498
Show More Show Less