missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady Repositionable Multi-Purpose Vinyl Labels
Repositionable Vinyl Film (B-581) is a durable, flexible, high-gloss material ideal for indoor/outdoor marking where frequent repositioning is required.
Supplier: Brady M5C1500581WT
Description
- Repositionable Vinyl Film (B-581) is a durable, flexible, high-gloss material ideal for indoor/outdoor marking where frequent repositioning is required.
- Special aggressive adhesive stays in place, but removes cleanly without leaving adhesive residue, making it ideal for applications like 5S and inventory.
- Vinyl film can be thermal transfer printed.
- Average outdoor durability is 5 years.
- Service temperature of -40°F to 180°F (-40°C to 82°C).
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Chemical Identifiers
| Repositionable Multi-Purpose Vinyl Labels | |
| None | |
| Gloss | |
| Vinyl | |
| Non-sterile | |
| -40°C to +82.2°C | |
| 7.6 m |
| Repositionable | |
| Black on White | |
| Cartridge (Label) | |
| Thermal Transfer | |
| -40°F to +180°F | |
| 25 ft. |
Specifications
| Repositionable Multi-Purpose Vinyl Labels | |
| None | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| -40°F to +180°F | |
| 1.5 in. x 25 ft. | |
| 7.6 m | |
| 3.8 cm |
| Repositionable | |
| Black on White | |
| Cartridge (Label) | |
| Single-side Printable | |
| Label | |
| BMP51, BMP53, M510, M511 | |
| -40°C to +82.2°C | |
| 25 ft. | |
| 1.5 in. |