missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Replacement Vacuum Cups
Description
- Black cups are Buna-N, static-safe and non-marking (Can withstand temperatures up to 121.1°C)
- Red cups are high temperature silicon rubber (Can withstand temperatures up to 250°C)
Specifications
Specifications
| Product Type | Vacuum Cup |
| For Use With (Equipment) | Pen-Vac™ junior, Pen-Vac™ standard, Pen-Vac™ Pro, Pen-Vac™ Handi-Vac |
| Material | Buna-N |
| Size | 0.25 in. (0.63 cm) |
| Color | Black |
| Temperature Range (English) | −5° to +250°F |
| Temperature Range (Metric) | −20° to +121°C |