missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Replacement Tips for Standard Sonic Dismembrator Probes, Models Q500 and Q700

Catalog No. p-4881498
Change view
Click to view available options
Diameter (Metric):
1.27 cm
1.9 cm
2.54 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
FB4408 2.54 cm
FB4406 1.27 cm
FB4407 1.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB4408 Supplier Fisherbrand™ Supplier No. FB4408
Only null left

Requires

Cat. No. FB4210

Replace eroded tips easily

  • During normal use, tips erode and become less effective
  • Easily remove and replace worn tips
  • Available in 0.5, 1 and 0.75 in. diameters
  • For use with Q500 and Q700 sonicators

Order Info

For replacement probes, see FB4207, FB4208. FB4209, FC4210, FB4217, FB4218, FB4219, FB4220.

Specifications

Product Type Replacement Tip
Volume Range (Metric) 100 mL to 1 L
Diameter (English) 1 in.
Diameter (English) Tip 1 in.
Diameter (Metric) 2.54 cm
Diameter (Metric) Tip 25 mm
For Use With (Equipment) 1 in. probe for Models Q500 and Q700 sonic dismembrators (FB4210)
Packaging Quantity 1 Ea.