missing translation for 'onlineSavingsMsg'
Learn More

Replacement Support Rods

Catalog No. S47812A
Change view
Click to view available options
Diameter (Metric) Outer:
1.3 cm
Diameter (English) Outer:
0.5 in.
Length (Metric) Rod:
91.4 cm
Length (English) Rod:
36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Diameter (English) Outer Length (Metric) Rod Length (English) Rod
S47812A 1.3 cm 0.5 in. 91.4 cm 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47812A Supplier Customer Channels Group (Ccg) Supplier No. H21370
Only null left

Threaded and sized to fit securely in standard bases.

Zinc-plated steel.

Specifications

Material Zinc Plated Steel
Length (English) Rod 36 in.
Length (Metric) Rod 91.4 cm
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 1.3 cm
Product Type Replacement Support Rod
Quantity 10 Pk.