missing translation for 'onlineSavingsMsg'
Learn More

Humboldt Replacement Riffle Pan for 04-942 Series Open Pan Riffle Samplers

Catalog No. 049425C
Change view
Click to view available options
Depth (Metric):
11.4 cm
Length (Metric):
26.7 cm
Width (Metric):
14 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Length (Metric) Width (Metric)
049425C 11.4 cm 26.7 cm 14 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 049425C Supplier Humboldt Supplier No. H 3986

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Humboldt Replacement Riffle Pan for 04-942 Series Open Pan Riffle Samplers. Heavy tinplate. Top edges bound over heavy wire.

Specifications

Product Type Standard Riffle Pan
Material Tin
Includes Heavy wire bounded top edges
For Use With (Equipment) 04-942 series open pan riffle samplers
Dimensions (L x W) 10.5 x 5.5 in. (26.7 x 14 cm)
Depth (English) 4.5 in.
Depth (Metric) 11.4 cm
Length (English) 10.5 in.
Length (Metric) 26.7 cm
Width (English) 5.5 in.
Width (Metric) 14 cm
Show More Show Less