missing translation for 'onlineSavingsMsg'
Learn More

Bradley™ Barrier-Free Vertical-Supply Drench Shower Accessory, Ball Valve

Catalog No. 19807556
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Material:
Chrome-plated Brass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19807556 Chrome-plated Brass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 19807556 missing translation for 'mfr' Bradley™ missing translation for 'supplierNo' S27278

Durable brass fixture for use with drench shower.

  • Chrome plated brass for extra durability
  • Silver color

Specifications

Color Silver
For Use With (Equipment) Drench Shower
Height (English) 3.06 in.
Height (Metric) 7.7 cm
Material Chrome-plated Brass
Product Type Ball Valve
Weight (English) 1.1 lb.
Weight (Metric) 0.49 kg