missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Replacement Discharge Tube Screw Caps for Dispensette™ S Bottletop Dispensers
Screw caps and hinged strap for use with Dispensette™ S models made 2016 and later.
Supplier: BRANDTECH™ BRAND™ 706019
Description
- 706018 is for Dispensette S (red trim) dispensers with a nominal (max) capacity of 10 mL or smaller
- 706019 is for Dispensette S (red trim) dispensers with a nominal (max) capacity of 25 mL or larger
- 706025 is for Dispensette S Organic (yellow trim) dispensers with a nominal (max) capacity of 5 mL or 10 mL
- 706027 is for Dispensette S Organic (yellow trim) dispensers with a nominal (max) capacity of 25 mL or larger
- 706029 is for Dispensette S Trace Analysis (white/clear trim) dispensers, or Dispensette S or S Organic models with a nominal capacity of 10 mL or smaller and enhanced chemical compatibility is required
- 706031 is for Dispensette S and S Organimc models with a nominal capacity of 25 mL or larger, and enhanced chemical compatibility is required.
Specifications
| Screw Cap | |
| Red/White | |
| General purpose dispensing | |
| Screw cap, hinged strap |
| Autoclavable | |
| Polypropylene | |
| Dispensette S ≥25 mL, nominal volumes 25, 50 and 100 mL | |
| Non-sterile |