missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Replacement Deuterium Lamp for Agilent UV and Visible HPLC Detector
Replacement Deuterium Lamp for Agilent UV and Visible HPLC Detector has 2000 hours or 12 months shelf life.
$1,471.62 - $1,562.86
Specifications
| Light Source | Deuterium |
|---|---|
| Weight (English) | 0.36 lb. |
| Weight (Metric) | 0.16 kg |
| Product Type | Detector Lamp |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
14500721
|
Fisherbrand™
LDAGI105FB |
1100 DAD, 8453 HPLC Detector |
Each for $1,471.62
|
|
|||||
|
14500720
|
Fisherbrand™
LDAGI104LLFB |
1100/1200/1260 HPLC Detector |
Each for $1,562.86
|
|
|||||
Description
- Long life
- Drop-in OEM replacement
- Traceable by serial number
Compliance
WEEE and ROHS compliant
Specifications
| Deuterium | |
| 0.36 lb. | |
| 0.16 kg | |
| Detector Lamp |