missing translation for 'onlineSavingsMsg'
Learn More

Dickson™ Replacement Charts for TempTrace™ Temperature Chart Recorders

Catalog No. 13940984
Change view
Click to view available options
Temperature Range (English):
-20°F to +120°F
-22°F to +122°F
0°F to 100°F
Temperature Range (Metric):
-17° to 37°C
-28° to 49°C
-30° to 50°C
Rotational Speed:
24 hr.
7 Days
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Temperature Range (Metric) Rotational Speed
13940984 -20°F to +120°F -28° to 49°C 7 Days
13940987 -22°F to +122°F -30° to 50°C 7 Days
13940983 -22°F to +122°F -30° to 50°C 24 hr.
13940982 0°F to 100°F -17° to 37°C 7 Days
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13940984 Supplier Dickson™ Supplier No. C017

For TempTrace™ Temperature Chart Recorders.

  • Comes in boxes of 60

Specifications

Diameter (English) Outside 4 in.
Product Type Replacement Chart
Diameter (Metric) Outside 10.1cm
Temperature Range (English) -20°F to +120°F
For Use With (Application) For TempTrace™ temperature chart recorders
Rotational Speed 7 Days
Temperature Range (Metric) -28° to 49°C