missing translation for 'onlineSavingsMsg'
Learn More

UVP Replacement Bulbs

Catalog No. UVP34001401
Change view
Click to view available options
For Use With (Equipment):
B-100 High Intensity UV Lamp
Models C-70G, C-71 Chromato-vue Cabinet
Models UVGL-48, ML-49, UVG-47 UV Lamp
Wattage:
6 W
25 W
100 W
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Wattage
UVP34001401 Models UVGL-48, ML-49, UVG-47 UV Lamp 6 W
UVP34005401 B-100 High Intensity UV Lamp 100 W
UVP34000201 Models C-70G, C-71 Chromato-vue Cabinet 25 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. UVP34001401 Supplier UVP Supplier No. 34001401
Only null left

Specifications

Voltage 115 V
Wattage 6 W
Wavelength 365/254 nm
Dimensions (L x W) 9.5 x 2.8 in. (24.1 x 7.1 cm)
For Use With (Equipment) Models UVGL-48, ML-49, UVG-47 UV Lamp
Includes Replacement 6 W tube
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Packaging Quantity 1 Ea.
Width (English) 2.8 in.
Width (Metric) 7.1 cm
Product Type Replacement Bulb
Show More Show Less