missing translation for 'onlineSavingsMsg'
Learn More

FEATHER Replaceable Blade Scissors No.145

FEATHER Replaceable Blade Scissors No.145 includes a handle that can be used for all three different blade tip types: sharp/sharp, sharp/blunt and blunt/blunt and 1 set of replacable blades. The replaceable blade design eliminates the cost and trouble of resharpening.

$133.01 - $157.88

Specifications

Product Type Scissors with Replacable Blades
Length (Metric) 132 mm
Length (Metric) Blade 48 mm
Material Stainless Steel
Autoclavable Autoclavable
View More Specs

Products 3
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
1380427
View Documents Promotion Details
FEATHER
145 SH/BL
Sharp/Blunt
Each for $157.88
Only null left
 
361042803
View Documents Promotion Details
FEATHER
145 SH/SH
Sharp/Sharp
Each for $133.01
Only null left
 
361042804
View Documents Promotion Details
FEATHER
145 BL/BL
Blunt/Blunt
Each for $138.21
Only null left
 
Description

Description

  • Made in Japan
  • Sharp/Sharp or Sharp/Blunt or Blunt/Blunt styles available
  • Stainless steel handle and blade
Specifications

Specifications

Scissors with Replacable Blades
48 mm
Autoclavable
132 mm
Stainless Steel
Videos
SDS
Documents

Documents