missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Removable Label Polypropylene
These B-521 thermal transfer labels do not leave any adhesive residue behind when they are removed.
Supplier: Brady™ THT185213
Description
- Ideal for use in temporary labeling applications where solvent resistance and print performance are required
- Have excellent low temperature resistance
- Not recommended for long-term outdoor use
Chemical Identifiers
| Label | |
| BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, THT 3 in. Core Printer | |
| Thermal Transfer | |
| Non-sterile | |
| Roll | |
| -70° to +90°C |
| Translucent | |
| Polypropylene | |
| Removable Acrylic | |
| Semi-gloss | |
| Single-side Printable | |
| Barcode Labeling, General Identification, Temporary Labeling, General Purpose |
Specifications
| Label | |
| BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, THT 3 in. Core Printer | |
| Thermal Transfer | |
| 1 in. | |
| Non-sterile | |
| Roll | |
| -70° to +90°C | |
| 3000/Roll |
| Translucent | |
| Polypropylene | |
| 3 in. | |
| Removable Acrylic | |
| Semi-gloss | |
| Single-side Printable | |
| Barcode Labeling, General Identification, Temporary Labeling, General Purpose |