missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Fiberglass Handle, 51 in.

Catalog No. 29635724
Change view
Click to view available options
Length (English):
51.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
29635724 51.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29635724 Supplier Vikan™ Supplier No. 2936 5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fiberglass handle features a hygienic sleeve that increases durability.

Standard fiberglass handle can be used with Euro thread brooms, squeegees and scrapers. The handle with the attached item should reach to the chin of the user to prevent occupational back injuries.

Specifications

Color Code White
Product Type Handle
Length (English) 51.4 in.
Sterility Non-sterile
Autoclavable Not Autoclavable
Height (English) 51.4 in.
Width (English) 1.25 in.
Quantity 1
Color-coded Yes
Material Fiberglass